8Gbase-Sw Sfp+ For Hp

  • Mfr # AJ716B-AX
  • Zoro # G0935062
product price: 
$
97.25
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJ716B-AX
Zoro #
G0935062
UPC #
845282074819
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
Fiber Channel
Interfaces/Ports Details
(1) LC Fiber Channel Network
Item
SFP+
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews