Zoro Homepage

8GBASE-SW SFP+ FOR IBM

  • Mfr # 98Y2183-AX

  • Zoro # G710924990


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Max. Data Transfer Rate
8 Gbit/s
Interfaces/Ports Details
(1) LC Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
8 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98Y2183-AX
Zoro #
G710924990
UPC #
841280124952
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Max. Data Transfer Rate
8 Gbit/s
Interfaces/Ports Details
(1) LC Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
8 Gigabit Ethernet
Number of Ports
1
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.15 km
Application
Data Networking
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.