8TB 12G SAS 7.2K LFF FOR HP
- Mfr # M0S90A-AX
- Zoro # G521709489
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
Device Supported
Server
Drive Type
Internal
Buffer
256 MB
Storage Capacity
8 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0S90A-AX
- Zoro #
- G521709489
- UPC #
- 198105017044
- Country of Origin
- Multiple
- Item
- Hard Drive
- Speed
- 7200 RPM
- Device Supported
- Server
- Drive Type
- Internal
- Buffer
- 256 MB
- Storage Capacity
- 8 TB
- Standby Power Consumption
- 12 W
- Drive Interface Standard
- 12Gb/s SAS
- Hot Swappable
- Yes
- Disk Format
- 512e
- Mean Time Between Failures (MTBF)
- 228.2 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.