Shop AXIOM
See all product information
Create Account
8TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Lenovo - 00WH121
- Mfr # 00WH121-AX
- Zoro # G0851309
product price:Â
$
1,185.99
/ea
Free Shipping & Returns
Key Features
Interface
Near Line SAS (NL-SAS)
Recording Capacity
8 TB
Speed
7200 RPM
Features
Hot Swappable
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00WH121-AX
- Zoro #
- G0851309
- UPC #
- 841280124792
- Country of Origin
- Unknown
- Item
- Hard Drive
- Interface
- Near Line SAS (NL-SAS)
- Recording Capacity
- 8 TB
- Speed
- 7200 RPM
- Features
- Hot Swappable
- Drive Type
- Internal
- Form Factor
- 3.5 in
- Spindle Speed (rpm)
- 7200
- Drive Interface Standard
- 12Gb/s SAS
- Disk Format
- 512e
- Hot Swappable
- Yes
- Storage Capacity
- 8 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.