8TB 6G SATA 7.2K LFF FOR CISCO

  • Mfr # UCS-HD8T7K6GAN-AX

  • Zoro # G221705651


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Drive Type
Internal
Speed
7200 RPM
Product Line
Enterprise
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-HD8T7K6GAN-AX
Zoro #
G221705651
UPC #
198105020563
Country of Origin
Multiple

Details

Device Supported
Server
Drive Type
Internal
Speed
7200 RPM
Product Line
Enterprise
Hot Swappable
Yes
Item
Hard Drive
Storage Capacity
8 TB
Interface
SATA
Disk Format
512e
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.