Zoro Homepage

8TB 6G SATA 7.2K LFF FOR DELL

  • Mfr # 400-AHID-AX

  • Zoro # G210872937


product price: $914.09
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge R330, Dell - PowerEdge R630, Dell - PowerEdge T340, Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SATA/600
Recording Capacity
8 TB
Speed
7200 RPM
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-AHID-AX
Zoro #
G210872937
UPC #
840177851636
Country of Origin
China

Details

Item
Hard Drive
For Use With
Dell - PowerEdge R330, Dell - PowerEdge R630, Dell - PowerEdge T340, Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SATA/600
Recording Capacity
8 TB
Speed
7200 RPM
Wireless LAN
No
Hot Swappable
Yes
Random 4KB Write
342IOPS
Random 4KB Read
164IOPS
Buffer
128 MB
Device Supported
Server
Disk Format
512e
Drive Type
Internal
Drive Interface
SATA
Storage Capacity
8 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.