8TB C550H SERIES DESKTOP SSD
Mfr # SSD35S128TB-AX
Zoro # G910872374
product price: $2,483.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
8 TB
Drive Interface
SATA
Series
C550h
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD35S128TB-AX
Zoro #
G910872374
UPC #
840177886393
Country of Origin
Mexico
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
8 TB
Drive Interface
SATA
Series
C550h
Drive Type
Internal
Standards
TAA Compliant
Device Supported
Notebook
Random 4KB Read
98000IOPS
Max. Read Transfer Rate
550 MB/s
Endurance (TBW)
5695 TB
Endurance (DWPD)
0.62
Max. Write Transfer Rate
530 MB/s
Features
Vibration Resistant
Green Environmental Attribute
Environmentally Friendly
Random 4KB Write
88000IOPS
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Maximum Write Transfer Rate
530-MB/s
Durability
Vibration Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
8 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.