Zoro Homepage

8TB C550H SERIES DESKTOP SSD TAA

  • Mfr # AXG102093

  • Zoro # G510872392


product price: $2,317.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
8 TB
Device Supported
Desktop PC
Endurance (DWPD)
0.62
Series
C550h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102093
Zoro #
G510872392
UPC #
840177886461
Country of Origin
Mexico

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
8 TB
Device Supported
Desktop PC
Endurance (DWPD)
0.62
Series
C550h
Features
DevSlp (Device Sleep) Support
Standards
TAA Compliant
Drive Type
External
Drive Interface
SATA
Random 4KB Read
98000IOPS
Max. Sequential Write
530 MB/s
Mean Time Between Failures (MTBF)
171.1 Year
Encryption Standard
512-bit
Max. Sequential Read
550 MB/s
Random 4KB Write
88000IOPS
External Drive Type
Desktop
Endurance (TBW)
5695 TB
Durability
Vibration Resistant
Maximum Sequential Read
550-MB/s
Storage Capacity
8 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Write
530-MB/s
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.