8TB C550H SERIES MOBILE SSD
Mfr # SSD25S128TB-AX
Zoro # G710872376
product price: $2,452.99
/ea
Free Shipping & Returns
Key Features
For Use With
Axiom Compatible Systems:
Interface
SATA
Recording Capacity
8 TB
Random 4KB Write
88000IOPS
Drive Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD25S128TB-AX
Zoro #
G710872376
UPC #
840177886362
Country of Origin
Mexico
Details
Item
Solid State Drive
For Use With
Axiom Compatible Systems:
Interface
SATA
Recording Capacity
8 TB
Random 4KB Write
88000IOPS
Drive Interface
SATA
Endurance (DWPD)
0.62
Endurance (TBW)
5695 TB
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Device Supported
Desktop PC
Max. Read Transfer Rate
550 MB/s
Features
Shock Resistant
Random 4KB Read
98000IOPS
Drive Type
Internal
Series
C550h
Max. Write Transfer Rate
530 MB/s
Durability
Vibration Resistant
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
530-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
8 TB
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.