Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8TB C550H SERIES MOBILE SSD TAA

  • Mfr # AXG100999

  • Zoro # G110872358


product price: $2,523.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
8 TB
Max. Sequential Read
550 MB/s
Max. Sequential Write
530 MB/s
Features
3D QLC NAND Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100999
Zoro #
G110872358
UPC #
840177886492
Country of Origin
Mexico

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
8 TB
Max. Sequential Read
550 MB/s
Max. Sequential Write
530 MB/s
Features
3D QLC NAND Technology
Series
C550h
Endurance (DWPD)
0.62
Random 4KB Write
88000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Standards
TAA Compliant
Drive Type
External
Drive Interface
SATA
Encryption Standard
512-bit
Endurance (TBW)
5695 TB
Random 4KB Read
98000IOPS
Device Supported
Ultrabook
External Drive Type
Portable
Maximum Sequential Read
550-MB/s
Maximum Sequential Write
530-MB/s
Storage Capacity
8 TB
Drive Interface Standard
SATA/600
Durability
Shock Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.