8TB C7000N SERIES NVME M.2 SSD

  • Mfr # SSDM2IG36NV8TB-AX

  • Zoro # G721701702


product price: $4,615.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Length
3.1 in
Maximum Sequential Write
6.64-GB/s
Width
0.9 in
Interface
PCI Express NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM2IG36NV8TB-AX
Zoro #
G721701702
UPC #
889028093788
Country of Origin
China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Drive Type
Internal
Maximum Sequential Write
6.64-GB/s
Item
Solid State Drive
Interface
PCI Express NVMe
Storage Capacity
8 TB
Maximum Sequential Read
7.24-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.