8TB C7000N SERIES NVME M.2 SSD TAA
Mfr # AXG103298
Zoro # G621706548
product price: $4,180.99
/ea
Free Shipping & Returns
Key Features
Length
3.1 in
Interface
PCI Express NVMe
Storage Capacity
8 TB
Width
0.9 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103298
Zoro #
G621706548
UPC #
198105019895
Country of Origin
Multiple
Dimensions
Length
3.1 in
Width
0.9 in
Details
Interface
PCI Express NVMe
Storage Capacity
8 TB
Drive Type
Internal
Item
Solid State Drive
Maximum Sequential Write
6.64-GB/s
Maximum Sequential Read
7.24-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.