Shop AXIOM
See all product information
Create Account
90-Watt Ac Adapter W/ 3-Foot Power Cord For Dell - 310-7698
- Mfr # 310-7698-AX
- Zoro # G0211229
product price:Â
$
81.85
/ea
Key Features
Width
1.7 in
Package Contents
90-Watt AC Adapter 3-foot Power Cord
Compatibility
Dell XPS M1530 Notebook
Maximum Output Power
90 W
Compatible Devices
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-7698-AX
- Zoro #
- G0211229
- UPC #
- 845282049619
- Country of Origin
- Unknown
- Item
- AC Adapter
- Package Contents
- 90-Watt AC Adapter 3-foot Power Cord
- Compatibility
- Dell XPS M1530 Notebook
- Maximum Output Power
- 90 W
- Compatible Devices
- Notebook
Dimensions
- Width
- 1.7 in
- Height
- 1.1 in
- Depth
- 4.1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.