900GB 12G SAS 15K LFF FOR DELL
Mfr # 400-APFZ-AX
Zoro # G921705517
product price: $820.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
900 GB
Maximum External Data Transfer Rate
1200-MB/s (9.4 Gbit/s)
For Use With
Dell Servers: PowerEdge R330, PowerEdge R430, PowerEdge R530, PowerEdge R630, PowerEdge R730, PowerEdge R730xd, PowerEdge T330, PowerEdge T340, PowerEdge T430, PowerEdge T440, PowerEdge T630, PowerEdge T640
Buffer
128 MB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-APFZ-AX
Zoro #
G921705517
UPC #
-
Country of Origin
China
Details
Storage Capacity
900 GB
Maximum External Data Transfer Rate
1200-MB/s (9.4 Gbit/s)
For Use With
Dell Servers: PowerEdge R330, PowerEdge R430, PowerEdge R530, PowerEdge R630, PowerEdge R730, PowerEdge R730xd, PowerEdge T330, PowerEdge T340, PowerEdge T430, PowerEdge T440, PowerEdge T630, PowerEdge T640
Buffer
128 MB
Drive Type
Internal
Hot Swappable
Yes
Speed
15000 RPM
Item
Hard Drive
Device Supported
Storage System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.