This item is Discontinued.

Axiom 900GB 12GB/S SAS 15K RPM 512N SFF HOT-SWAP HDD FOR DELL - 400-ATIQ 400-ATIQ-AX

This item is Discontinued.

Axiom

900GB 12GB/S SAS 15K RPM 512N SFF HOT-SWAP HDD FOR DELL - 400-ATIQ (Discontinued)

Mfr # 400-ATIQ-AX
Zoro # G210872470
UPC # 841280152504
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-ATIQ-AX
Zoro #
G210872470
UPC #
841280152504
Country of Origin
China

Details

Item
Hard Drive
For Use With
Dell EMC PowerEdge Rack Server: R440, R840, R940, R7415, R740, R740xd, R640 Dell EMC PowerEdge Tower Server: T440, T640
Interface
12Gb/s SAS
Recording Capacity
900 GB
Speed
15000 RPM
Drive Interface
SAS
Wireless LAN
No
Hot Swappable
Yes
Operating Power Consumption
7.60 W
Device Supported
Desktop PC
Buffer
256 MB
Disk Format
512n
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
900 GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.