This item is Discontinued.

Axiom Axiom 900GB 12Gb/s SAS 15K RPM SFF Hot-Swap HDD for Dell - 400-APGE 400-APGE-AX

This item is Discontinued.

Axiom

Axiom 900GB 12Gb/s SAS 15K RPM SFF Hot-Swap HDD for Dell - 400-APGE (Discontinued)

Mfr # 400-APGE-AX
Zoro # G310872547
UPC # 841280175497
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-APGE-AX
Zoro #
G310872547
UPC #
841280175497
Country of Origin
China

Details

Item
Hard Drive
For Use With
Dell Servers: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Interface
12Gb/s SAS
Recording Capacity
900 GB
Speed
15000 rpm
Drive Type
Internal
Operating Power Consumption
7.60 W
Device Supported
Server
Hot Swappable
Yes
Buffer
256 MB
Wireless LAN
No
Drive Interface
SAS
Storage Capacity
900 GB
Drive Interface Standard
12Gb/s SAS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.