
Axiom 900GB 12Gb/s SAS 15K RPM SFF Hot-Swap HDD for Dell - 15000rpm - Hot Swappable - Hot Pluggable (Discontinued)
- Mfr # 400-APGL-AX
- Zoro # G110872747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-APGL-AX
Zoro #
G110872747
UPC #
841280148408
Country of Origin
China
Details
Item
Hard Drive
For Use With
Dell Servers: PowerEdge R630, PowerEdge R730, PowerEdge R730XD, PowerEdge T630, PowerEdge R430, PowerEdge T430, PowerEdge R730xd XL, Poweredge R830, PowerEdge T640, PowerEdge T440, PowerEdge R330
Interface
SAS
Recording Capacity
900 GB
Speed
15000 RPM
Drive Interface
SAS
Hot Pluggable
Yes
Device Supported
Server
Hot Swappable
Yes
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
900 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.