960 GB Solid State Drive - 2.5" Internal - SATA (SATA/600)
- Mfr # SSDEP40DL960-AX
- Zoro # G410872225
product price:Â
$
2,176.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
960 GB
Drive Interface
SATA
Wireless LAN
No
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEP40DL960-AX
- Zoro #
- G410872225
- UPC #
- 840177844409
- Country of Origin
- China
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 960 GB
- Drive Interface
- SATA
- Wireless LAN
- No
- Drive Type
- Internal
- Storage Capacity
- 960 GB
- Drive Interface Standard
- SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.