Shop AXIOM
See all product information
Create Account
960 GB Solid State Drive - 2.5" - SATA (SATA/600) - Black, White
- Mfr # SSDEP40HV960-AX
- Zoro # G010872120
product price:Â
$
2,176.99
/ea
Free Shipping & Returns
Key Features
For Use With
Color
White
Interface
SATA/600
Recording Capacity
960 GB
Hot Swappable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEP40HV960-AX
- Zoro #
- G010872120
- UPC #
- 840177860690
- Country of Origin
- China
- Item
- Solid State Drive
- For Use With
- Color
- White
- Interface
- SATA/600
- Recording Capacity
- 960 GB
- Hot Swappable
- Yes
- Endurance (TBW)
- 5133 TB
- Standby Power Consumption
- 1.40 W
- Random 4KB Read
- 97000IOPS
- Device Supported
- Storage Array
- Max. Read Transfer Rate
- 540 MB/s
- Encryption Standard
- 256-bit AES
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Shock Resistant
- Drive Interface
- SATA
- Max. Write Transfer Rate
- 520 MB/s
- Random 4KB Write
- 29000IOPS
- Maximum Write Transfer Rate
- 520-MB/s
- Environmentally Friendly
- Yes
- Storage Capacity
- 960 GB
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Maximum Read Transfer Rate
- 540-MB/s
- Durability
- Shock Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.