960GB C565E SERIES DESKTOP SSD
Mfr # SSD3558HX960-AX
Zoro # G122446882
product price: $1,013.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
SATA/600
Random 4KB Read
100000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Desktop PC
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD3558HX960-AX
Zoro #
G122446882
UPC #
198105031873
Country of Origin
Mexico
Details
Drive Interface Standard
SATA/600
Random 4KB Read
100000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Desktop PC
Drive Type
Internal
Durability
Vibration Resistant
Encryption Standard
256-bit AES
Random 4KB Write
91000IOPS
Item
Solid State Drive
Product Line
Client
Endurance (TBW)
300 TB
Endurance (DWPD)
0.27
Storage Capacity
960 GB
Features
3D Triple-level Cell Flash
Maximum Sequential Read
565-MB/s
Mean Time Between Failures (MTBF)
171.1 Year
Interface
SATA
Maximum Sequential Write
530-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.