Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960GB C565E SERIES MOBILE SSD

  • Mfr # SSD2558HX960-AX

  • Zoro # G422442409


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Product Line
Client
Endurance (TBW)
300 TB
Drive Interface Standard
SATA/600
Interface
SATA
Mean Time Between Failures (MTBF)
171.1 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558HX960-AX
Zoro #
G422442409
UPC #
198105031835
Country of Origin
Mexico

Details

Product Line
Client
Endurance (TBW)
300 TB
Drive Interface Standard
SATA/600
Interface
SATA
Mean Time Between Failures (MTBF)
171.1 Year
Random 4KB Read
100000IOPS
Drive Type
Internal
Maximum Sequential Write
530-MB/s
Random 4KB Write
91000IOPS
Endurance (DWPD)
0.27
Durability
Vibration Resistant
Device Supported
Mobile Computing Device
Item
Solid State Drive
Package Contents
960GB C565e Series Mobile SSD 6Gb/s SATA-III 3D TLC, 2.5mm spacer adapter
Maximum Sequential Read
565-MB/s
Features
3D Triple-level Cell Flash
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
960 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.