960GB EM5 SERIES NVME M.2 SSD
Mfr # SSDEM5960-AX
Zoro # G921709171
product price: $1,143.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Data Center
Random 4KB Read
550000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Width
0.9 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEM5960-AX
Zoro #
G921709171
UPC #
65030911436
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.9 in
Length
4.3 in
Details
Device Supported
Data Center
Random 4KB Read
550000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
4.88-GB/s
Random 4KB Write
60000IOPS
Endurance (TBW)
1752 TB
Storage Capacity
960 GB
Features
Self-Encrypting Drive (SED)
Interface
PCI Express NVMe
Maximum Sequential Write
1.37-GB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.