960GB ENTERPRISE EV100 3.5-INCH HOT-SWAP SATA SSD FOR DELL (Discontinued)
- Mfr # SSDEV10DK960-AX
- Zoro # G210872104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV10DK960-AX
Zoro #
G210872104
UPC #
840177846045
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
SATA
Recording Capacity
960 GB
Random 4KB Read
67000IOPS
Endurance Type
Read Intensive
Endurance (DWPD)
1
Wireless LAN
No
Random 4KB Write
15300IOPS
Drive Type
Internal
Max. Write Transfer Rate
460 MB/s
Hot Swappable
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Read Transfer Rate
500 MB/s
Device Supported
Server
Encryption Standard
256-bit
Endurance (TBW)
450 TB
Drive Interface
SATA
Environmentally Friendly
Yes
Maximum Write Transfer Rate
460-MB/s
Maximum Read Transfer Rate
500-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
960 GB
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.