Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

960GB ENTERPRISE EV100 3.5-INCH HOT-SWAP SATA SSD FOR H (Discontinued)

  • Mfr # SSDEV10SM960-AX
  • Zoro # G810872139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10SM960-AX
Zoro #
G810872139
UPC #
840177860737
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Lenovo ThinkSystem Servers: SR250, SR550, SR590, SR630, SR630 V2, SR645, SR650, SR650 V2, SR650 V3, ST250, ST550
Interface
SATA
Recording Capacity
960 GB
Device Supported
Server
Max. Read Transfer Rate
500 MB/s
Random 4KB Write
15300IOPS
Hot Swappable
Yes
Features
Shock Resistant
Drive Interface
SATA
Random 4KB Read
67000IOPS
Endurance (DWPD)
1
Encryption Standard
256-bit AES
Drive Type
Internal
Max. Write Transfer Rate
460 MB/s
Endurance (TBW)
450 TB
Green Environmental Attribute
Environmentally Friendly
Maximum Write Transfer Rate
460-MB/s
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Shock Resistant
Storage Capacity
960 GB
Product Line
Enterprise Value
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
500-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.