Shop AXIOM
See all product information
Create Account
960Gb Enterprise Ev200 3.5-Inch Hot-Swap Sata Ssd For Dell
- Mfr # SSDEV20KG960-AX
- Zoro # G9846657
product price:Â
$
2,160.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
960 GB
Operating Power Consumption
4.10 W
Endurance (TBW)
1366 TB
Form Factor
3.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSDEV20KG960-AX
- Zoro #
- G9846657
- UPC #
- 841280184055
- Country of Origin
- Unknown
Details
- Item
- Solid State Drive
- Interface
- SATA/600
- Recording Capacity
- 960 GB
- Operating Power Consumption
- 4.10 W
- Endurance (TBW)
- 1366 TB
- Form Factor
- 3.5"
- Maximum Read Transfer Rate
- 520-MB/s
- Endurance Type
- Mixed Use
- Encryption Standard
- 256-bit
- Drive Type
- Internal
- Endurance (DWPD)
- 1.3
- Maximum Write Transfer Rate
- 480-MB/s
- Storage Capacity
- 960 GB
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.