Zoro Homepage

960GB EP400 SFF SSD FOR CISCO

  • Mfr # SSDEP40M5960-AX

  • Zoro # G710872154


product price: $1,794.59
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
960 GB
Wireless LAN
No
Drive Interface
SATA
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40M5960-AX
Zoro #
G710872154
UPC #
841280198557
Country of Origin
China

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
960 GB
Wireless LAN
No
Drive Interface
SATA
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
960 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.