960GB EP400 SFF SSD FOR DELL
Mfr # SSDEP40DX960-AX
Zoro # G710872123
product price: $2,006.69
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA
Recording Capacity
960 GB
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40DX960-AX
Zoro #
G710872123
UPC #
840177846724
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA
Recording Capacity
960 GB
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Max. Write Transfer Rate
520 MB/s
Endurance (DWPD)
3
Endurance (TBW)
5133 TB
Random 4KB Read
97000IOPS
Encryption Standard
256-bit
Drive Interface
SATA
Hot Swappable
Yes
Max. Read Transfer Rate
540 MB/s
Device Supported
Server
Wireless LAN
No
Random 4KB Write
29000IOPS
Maximum Write Transfer Rate
520-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
540-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
960 GB
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.