Zoro Homepage

960GB EP650 ENTERPRISE SFF SSD

  • Mfr # SSDEP65960-AX

  • Zoro # G714875083


product price: $1,767.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
960 GB
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
1752 TB
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65960-AX
Zoro #
G714875083
UPC #
198105012384
Country of Origin
Korea, Republic of

Details

Item
Solid State Drive
Interface
SAS
Recording Capacity
960 GB
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
1752 TB
Endurance (DWPD)
1
Random 4KB Read
420000IOPS
Storage Capacity
960 GB
Maximum Sequential Write
1.17-GB/s
Drive Interface Standard
24Gb/s SAS
Drive Type
Internal
Random 4KB Write
60000IOPS
Maximum Sequential Read
4.10-GB/s
Series
EP650
Drive Interface
SAS
Features
Error Correction Code (ECC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 960GB EP650 ENTERPRISE SFF SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.