960GB EP650 LFF SSD FOR DELL
Mfr # SSDEP65DF960-AX
Zoro # G921704442
product price: $2,514.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Read
600000IOPS
Device Supported
Data Center
Maximum Sequential Read
4.10-GB/s
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
228.2 Year
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65DF960-AX
Zoro #
G921704442
UPC #
858323007509
Country of Origin
United States
Details
Random 4KB Read
600000IOPS
Device Supported
Data Center
Item
Solid State Drive
Maximum Sequential Read
4.10-GB/s
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
55000IOPS
Interface
SAS
Maximum Sequential Write
1.17-GB/s
Endurance (TBW)
1752 TB
Endurance (DWPD)
1
Storage Capacity
960 GB
Package Contents
960GB Enterprise Pro EP650 3.5-inch Hot-Swap SAS SSD for Dell, Drive Caddie
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Drive Interface Standard
24Gb/s SAS
Drive Type
Internal
Product Line
Enterprise Pro
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.