960GB EP650 SFF SSD FOR CISCO
Mfr # SSDEP65M5960-AX
Zoro # G214875279
product price: $1,929.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cisco - C240 M5 Rack-Mount Server, Cisco - HyperFlex HX240c M5 Node, Cisco - Hyperflex HX220c M5 Node, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M7 Rack-Mount Server, Cisco - UCS C225 M6 Rack-Mount Server, Cisco - UCS X210c M6, Cisco - UCS X210c M7
Interface
SAS
Recording Capacity
960 GB
Maximum Sequential Write
1.17-GB/s
Random 4KB Write
60000IOPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65M5960-AX
Zoro #
G214875279
UPC #
198105012599
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Cisco - C240 M5 Rack-Mount Server, Cisco - HyperFlex HX240c M5 Node, Cisco - Hyperflex HX220c M5 Node, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C-Series C220 M7 Rack-Mount Server, Cisco - UCS C225 M6 Rack-Mount Server, Cisco - UCS X210c M6, Cisco - UCS X210c M7
Interface
SAS
Recording Capacity
960 GB
Maximum Sequential Write
1.17-GB/s
Random 4KB Write
60000IOPS
Maximum Sequential Read
4.10-GB/s
Random 4KB Read
420000IOPS
Compatibility
Cisco - C240 M5 Rack-Mount Server Cisco - HyperFlex HX240c M5 Node Cisco - Hyperflex HX220c M5 Node Cisco - UCS C-Series C220 M5 Rack-Mount Server Cisco - UCS C-Series C220 M7 Rack-Mount Server Cisco - UCS C225 M6 Rack-Mount Server Cisco - UCS X210c M6 Cisco - UCS X210c M7
Endurance (DWPD)
1
Storage Capacity
960 GB
Hot Swappable
Yes
Drive Interface Standard
24Gb/s SAS
Device Supported
Data Center
Drive Type
Internal
Mean Time Between Failures (MTBF)
228.2 Year
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 960GB EP650 SFF SSD FOR CISCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.