Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960GB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DG960-AX

  • Zoro # G121702606


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Interface
SAS
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Package Contents
960GB Enterprise Pro EP650 2.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DG960-AX
Zoro #
G121702606
UPC #
757120588818
Country of Origin
Viet Nam

Details

Drive Type
Internal
Interface
SAS
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Package Contents
960GB Enterprise Pro EP650 2.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy
Drive Interface Standard
24Gb/s SAS
Endurance (DWPD)
1
For Use With
Dell PowerEdge Products: FM120x4, M600, M610, M710 / M710HD, M905, M910 (Xeon 7500/6500), M910 (Xeon E7-xxxx), R310 (Xeon L3406, Core i3, Pentium, Celeron), R310 (Xeon X3400 series, Xeon L3426), R320, R330, R410, R415, R420, R430, R510, R515, R520, R610, R620, R630, R710, R715, R720, R720xd, R730, R810 (Xeon 7500/6500), R810 (Xeon E7), R815, R820, R830, R910 (Xeon 7500/6500), R910 (Xeon E7), R920, R930, Precision Rack 7910 Workstation (R7910), Precision Workstation R5500, Precision Workstation R7610
Endurance (TBW)
1752 TB
Random 4KB Write
55000IOPS
Storage Capacity
960 GB
Random 4KB Read
600000IOPS
Maximum Sequential Read
4.10-GB/s
Drive Carrier
Yes
Product Line
Enterprise Pro
Maximum Sequential Write
1.17-GB/s
Item
Solid State Drive
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.