Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960GB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DJ960-AX

  • Zoro # G214875507


product price: $1,944.69
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge C6420, Dell - PowerEdge R240, Dell - PowerEdge R340, Dell - PowerEdge R350, Dell - PowerEdge R440, Dell - PowerEdge R450, Dell - PowerEdge R550, Dell - PowerEdge R640, Dell - PowerEdge R6415, Dell - PowerEdge R650, Dell - PowerEdge R650xs, Dell - PowerEdge R6515, Dell - PowerEdge R6525, Dell - PowerEdge R660, Dell - PowerEdge R660xs, Dell - PowerEdge R6615, Dell - PowerEdge R6625, Dell - PowerEdge R740, R740xd, Dell - PowerEdge R7415, Dell - PowerEdge R7425, Dell - PowerEdge R750, Dell - PowerEdge R750xa, Dell - PowerEdge R750xs, Dell - PowerEdge R7515, Dell - PowerEdge R7525, Dell - PowerEdge R760, Dell - PowerEdge R7625, Dell - PowerEdge R840, Dell - PowerEdge R860, Dell - PowerEdge R940, Dell - PowerEdge T550, Dell - Precision 7960 Rack, Dell - VxRail S670
Interface
SAS
Recording Capacity
960 GB
Random 4KB Read
420000IOPS
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DJ960-AX
Zoro #
G214875507
UPC #
198105012674
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge C6420, Dell - PowerEdge R240, Dell - PowerEdge R340, Dell - PowerEdge R350, Dell - PowerEdge R440, Dell - PowerEdge R450, Dell - PowerEdge R550, Dell - PowerEdge R640, Dell - PowerEdge R6415, Dell - PowerEdge R650, Dell - PowerEdge R650xs, Dell - PowerEdge R6515, Dell - PowerEdge R6525, Dell - PowerEdge R660, Dell - PowerEdge R660xs, Dell - PowerEdge R6615, Dell - PowerEdge R6625, Dell - PowerEdge R740, R740xd, Dell - PowerEdge R7415, Dell - PowerEdge R7425, Dell - PowerEdge R750, Dell - PowerEdge R750xa, Dell - PowerEdge R750xs, Dell - PowerEdge R7515, Dell - PowerEdge R7525, Dell - PowerEdge R760, Dell - PowerEdge R7625, Dell - PowerEdge R840, Dell - PowerEdge R860, Dell - PowerEdge R940, Dell - PowerEdge T550, Dell - Precision 7960 Rack, Dell - VxRail S670
Interface
SAS
Recording Capacity
960 GB
Random 4KB Read
420000IOPS
Endurance (DWPD)
1
Random 4KB Write
60000IOPS
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
1752 TB
Hot Swappable
Yes
Storage Capacity
960 GB
Maximum Sequential Write
1.17-GB/s
Compatibility
Dell - PowerEdge C6420 Dell - PowerEdge R240 Dell - PowerEdge R340 Dell - PowerEdge R350 Dell - PowerEdge R440 Dell - PowerEdge R450 Dell - PowerEdge R550 Dell - PowerEdge R640 Dell - PowerEdge R6415 Dell - PowerEdge R650 Dell - PowerEdge R650xs Dell - PowerEdge R6515 Dell - PowerEdge R6525 Dell - PowerEdge R660 Dell - PowerEdge R660xs Dell - PowerEdge R6615 Dell - PowerEdge R6625 Dell - PowerEdge R740, R740xd Dell - PowerEdge R7415 Dell - PowerEdge R7425 Dell - PowerEdge R750 Dell - PowerEdge R750xa Dell - PowerEdge R750xs Dell - PowerEdge R7515 Dell - PowerEdge R7525 Dell - PowerEdge R760 Dell - PowerEdge R7625 Dell - PowerEdge R840 Dell - PowerEdge R860 Dell - PowerEdge R940 Dell - PowerEdge T550 Dell - Precision 7960-Rack Dell - VxRail S670
Maximum Sequential Read
4.10-GB/s
Drive Interface Standard
24Gb/s SAS
Drive Type
Internal
Series
EP650
Features
Error Correction Code (ECC)
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 960GB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.