960GB EP650 SFF SSD FOR DELL
Mfr # SSDEP65DL960-AX
Zoro # G814875266
product price: $1,929.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
960 GB
Hot Swappable
Yes
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65DL960-AX
Zoro #
G814875266
UPC #
198105012735
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
960 GB
Hot Swappable
Yes
Drive Type
Internal
Random 4KB Write
60000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
1.17-GB/s
Endurance (DWPD)
1
Drive Interface Standard
24Gb/s SAS
Compatibility
Dell - PowerEdge T440 Dell - PowerEdge T640
Storage Capacity
960 GB
Endurance (TBW)
1752 TB
Device Supported
Server
Maximum Sequential Read
4.10-GB/s
Random 4KB Read
420000IOPS
Series
EP650
Drive Interface
SAS
Features
Error Correction Code (ECC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 960GB EP650 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.