960GB EP650 SFF SSD FOR DELL
Mfr # SSDEP65DV960-AX
Zoro # G614875176
product price: $1,929.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge FC630, Dell - PowerEdge FC640, Dell - PowerEdge FC830, Dell - PowerEdge M520, Dell - PowerEdge M620, Dell - PowerEdge M630 Blade, Dell - PowerEdge M640, Dell - PowerEdge M820, Dell - PowerEdge M915, Dell - PowerEdge VRTX
Interface
SAS
Recording Capacity
960 GB
Endurance (DWPD)
1
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65DV960-AX
Zoro #
G614875176
UPC #
198105012773
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge FC630, Dell - PowerEdge FC640, Dell - PowerEdge FC830, Dell - PowerEdge M520, Dell - PowerEdge M620, Dell - PowerEdge M630 Blade, Dell - PowerEdge M640, Dell - PowerEdge M820, Dell - PowerEdge M915, Dell - PowerEdge VRTX
Interface
SAS
Recording Capacity
960 GB
Endurance (DWPD)
1
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
60000IOPS
Random 4KB Read
420000IOPS
Storage Capacity
960 GB
Endurance (TBW)
1752 TB
Drive Type
Internal
Compatibility
Dell - PowerEdge FC630 Dell - PowerEdge FC640 Dell - PowerEdge FC830 Dell - PowerEdge M520 Dell - PowerEdge M620 Dell - PowerEdge M630 Blade Dell - PowerEdge M640 Dell - PowerEdge M820 Dell - PowerEdge M915 Dell - PowerEdge VRTX
Maximum Sequential Write
1.17-GB/s
Device Supported
Server
Drive Interface Standard
24Gb/s SAS
Maximum Sequential Read
4.10-GB/s
Series
EP650
Features
Error Correction Code (ECC)
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 960GB EP650 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.