Zoro Homepage

960GB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DX960-AX

  • Zoro # G014875394


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX750c, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR11, Dell - PowerEdge XR12, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
960 GB
Compatibility
Dell - PowerEdge MX740c compute sled Dell - PowerEdge MX750c Dell - PowerEdge MX840c compute sled Dell - PowerEdge XR11 Dell - PowerEdge XR12 Dell - PowerEdge XR2
Maximum Sequential Write
1.17-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DX960-AX
Zoro #
G014875394
UPC #
198105012636
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX750c, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR11, Dell - PowerEdge XR12, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
960 GB
Compatibility
Dell - PowerEdge MX740c compute sled Dell - PowerEdge MX750c Dell - PowerEdge MX840c compute sled Dell - PowerEdge XR11 Dell - PowerEdge XR12 Dell - PowerEdge XR2
Maximum Sequential Write
1.17-GB/s
Endurance (DWPD)
1
Endurance (TBW)
1752 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
4.10-GB/s
Device Supported
Server
Drive Interface Standard
24Gb/s SAS
Drive Type
Internal
Storage Capacity
960 GB
Random 4KB Read
420000IOPS
Random 4KB Write
60000IOPS
Hot Swappable
Yes
Series
EP650
Drive Interface
SAS
Features
Error Correction Code (ECC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 960GB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.