960GB EP650 SFF SSD FOR LENOVO
Mfr # SSDEP65IC960-AX
Zoro # G014875462
product price: $1,929.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SAS
Recording Capacity
960 GB
Random 4KB Write
60000IOPS
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65IC960-AX
Zoro #
G014875462
UPC #
198105012513
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
SAS
Recording Capacity
960 GB
Random 4KB Write
60000IOPS
Drive Type
Internal
Mean Time Between Failures (MTBF)
228.2 Year
Compatibility
Storage Capacity
960 GB
Hot Swappable
Yes
Endurance (TBW)
1752 TB
Maximum Sequential Read
4.10-GB/s
Endurance (DWPD)
1
Maximum Sequential Write
1.17-GB/s
Device Supported
Server, Data Center
Random 4KB Read
420000IOPS
Drive Interface Standard
24Gb/s SAS
Series
EP650
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 960GB EP650 SFF SSD FOR LENOVO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.