Zoro Homepage

960GB EV100 LFF SSD FOR DELL

  • Mfr # SSDEV10DD960-AX

  • Zoro # G710872246


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
960 GB
Drive Interface
SATA
Wireless LAN
No
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10DD960-AX
Zoro #
G710872246
UPC #
840177844119
Country of Origin
China

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
960 GB
Drive Interface
SATA
Wireless LAN
No
Drive Type
Internal
Storage Capacity
960 GB
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.