960GB EV100 LFF SSD FOR HP
Mfr # SSDEV10HC960-AX
Zoro # G710872215
product price: $1,554.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SATA
Recording Capacity
960 GB
Drive Interface
SATA
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV10HC960-AX
Zoro #
G710872215
UPC #
840177846212
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
SATA
Recording Capacity
960 GB
Drive Interface
SATA
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Max. Write Transfer Rate
460 MB/s
Encryption Standard
256-bit
Random 4KB Read
67000IOPS
Max. Read Transfer Rate
500 MB/s
Endurance (TBW)
450 TB
Drive Type
Internal
Device Supported
Storage System
Hot Swappable
Yes
Random 4KB Write
15300IOPS
Endurance (DWPD)
1
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
500-MB/s
Maximum Write Transfer Rate
460-MB/s
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
960 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.