960GB EV200 LFF SSD FOR LENOVO
Mfr # SSDEV20LM960-AX
Zoro # G622444159
product price: $1,008.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Write
30000IOPS
Maximum Sequential Read
550-MB/s
Drive Interface Standard
SATA/600
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
520-MB/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20LM960-AX
Zoro #
G622444159
UPC #
37332290885
Country of Origin
Philippines
Details
Random 4KB Write
30000IOPS
Maximum Sequential Read
550-MB/s
Drive Interface Standard
SATA/600
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
520-MB/s
Endurance Type
Mixed Workload
Endurance (TBW)
1752 TB
Interface
SATA
Encryption Standard
256-bit AES
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Product Line
Enterprise
Drive Type
Internal
Storage Capacity
960 GB
Endurance (DWPD)
1.3
Random 4KB Read
98000IOPS
Item
Solid State Drive
Device Supported
Dashcam
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.