960GB EV200 SFF SSD FOR DELL
Mfr # SSDEV20DL960-AX
Zoro # G410872270
product price: $2,119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SATA
Recording Capacity
960 GB
Device Supported
Server
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20DL960-AX
Zoro #
G410872270
UPC #
840177850592
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SATA
Recording Capacity
960 GB
Device Supported
Server
Hot Swappable
Yes
Endurance Type
Mixed Use
Green Environmental Attribute
Environmentally Friendly
Drive Interface
SATA
Wireless LAN
No
Encryption Standard
256-bit
Drive Type
Internal
Max. Write Transfer Rate
520 MB/s
Endurance (TBW)
1366 TB
Max. Read Transfer Rate
550 MB/s
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
960 GB
Environmentally Friendly
Yes
Maximum Write Transfer Rate
520-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.