Zoro Homepage

960GB EV200 SFF SSD FOR HP

  • Mfr # SSDEV20HV960-AX

  • Zoro # G410873215


product price: $2,032.69
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
9800IOPS
Max. Sequential Write
520 MB/s
Features
Temperature Monitoring
Endurance Type
Read Intensive/Mixed Use
Endurance (DWPD)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20HV960-AX
Zoro #
G410873215
UPC #
840177861031
Country of Origin
China

Details

Random 4KB Read
9800IOPS
Max. Sequential Write
520 MB/s
Features
Temperature Monitoring
Endurance Type
Read Intensive/Mixed Use
Endurance (DWPD)
1.3
Compatibility
Item
Solid State Drive
Endurance (TBW)
1366 TB
Storage Capacity
960 GB
Drive Type
Internal
Max. Sequential Read
550 MB/s
Device Supported
Data Center
Hot Swappable
Yes
Encryption Standard
256-bit AES
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
25000IOPS
Drive Interface
SATA
Standby Power Consumption
4.10 W
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.