Zoro Homepage

960GB U.2 SFF SSD FOR CISCO

  • Mfr # SSDUX10DX960-AX

  • Zoro # G314874615


product price: $963.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
960 GB
Device Supported
Data Center
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10DX960-AX
Zoro #
G314874615
UPC #
198105003436
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
960 GB
Device Supported
Data Center
Endurance (DWPD)
1
Drive Type
Internal
Endurance (TBW)
1752 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
580000IOPS
Compatibility
Dell PowerEdge MX740c Compute Sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Maximum Sequential Read
6.35-GB/s
Random 4KB Write
70000IOPS
Storage Capacity
960 GB
Maximum Sequential Write
1.46-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Encryption Standard
256-bit AES
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 960GB U.2 SFF SSD FOR CISCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.