960GB U.2 SFF SSD FOR DELL
Mfr # SSDUX10DL960-AX
Zoro # G314874943
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
960 GB
Endurance (DWPD)
1
Random 4KB Write
70000IOPS
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10DL960-AX
Zoro #
G314874943
UPC #
198105003580
Country of Origin
China
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
960 GB
Endurance (DWPD)
1
Random 4KB Write
70000IOPS
Device Supported
Data Center
Drive Type
Internal
Endurance (TBW)
1752 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Hot Swappable
Yes
Maximum Sequential Read
6.35-GB/s
Encryption Standard
256-bit AES
Storage Capacity
960 GB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
1.46-GB/s
Random 4KB Read
580000IOPS
Series
UX10
Drive Interface
PCI Express NVMe
Features
V-NAND Technology
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 960GB U.2 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.