Zoro Homepage

960GB U.2 SFF SSD FOR DELL

  • Mfr # SSDUX10DV960-AX

  • Zoro # G014874687


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
960 GB
Maximum Sequential Read
6.35 GB/s
Hot Swappable
Yes
Random 4KB Read
580000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10DV960-AX
Zoro #
G014874687
UPC #
198105003467
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
960 GB
Maximum Sequential Read
6.35 GB/s
Hot Swappable
Yes
Random 4KB Read
580000IOPS
Storage Capacity
960 GB
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
1.46 GB/s
Random 4KB Write
70000IOPS
Endurance (TBW)
1752 TB
Drive Type
Internal
Endurance (DWPD)
1
Encryption Standard
256-bit AES
Series
UX10
Features
Triple-level Cell Flash, V-NAND Technology
Drive Interface
PCI Express NVMe

Description

AXIOM 960GB U.2 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.