Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960GB U.2 SFF SSD FOR LENOVO

  • Mfr # SSDUX10IC960-AX

  • Zoro # G014874533


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkAgile VX3530-G Appliance, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
960 GB
Compatibility
Lenovo ThinkAgile VX3530-G Appliance ThinkAgile VX5530 Appliance ThinkAgile VX7530 Appliance ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Storage Capacity
960 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10IC960-AX
Zoro #
G014874533
UPC #
198105003009
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Lenovo ThinkAgile VX3530-G Appliance, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
960 GB
Compatibility
Lenovo ThinkAgile VX3530-G Appliance ThinkAgile VX5530 Appliance ThinkAgile VX7530 Appliance ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Storage Capacity
960 GB
Endurance (DWPD)
1
Drive Type
Internal
Endurance (TBW)
1752 TB
Device Supported
Server
Encryption Standard
256-bit AES
Maximum Sequential Write
1.46-GB/s
Random 4KB Write
70000IOPS
Hot Swappable
Yes
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
6.35-GB/s
Random 4KB Read
580000IOPS
Series
UX10
Drive Interface
PCI Express NVMe
Features
V-NAND Technology
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 960GB U.2 SFF SSD FOR LENOVO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.