Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960GB UX10 ENTERPRISE SFF SSD

  • Mfr # SSDUX10960-AX

  • Zoro # G714874369


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
960 GB
Random 4KB Read
580000IOPS
Random 4KB Write
70000IOPS
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10960-AX
Zoro #
G714874369
UPC #
198105002712
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
960 GB
Random 4KB Read
580000IOPS
Random 4KB Write
70000IOPS
Endurance (DWPD)
1
Device Supported
Data Center
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Storage Capacity
960 GB
Maximum Sequential Write
1.46-GB/s
Endurance (TBW)
1752 TB
Maximum Sequential Read
6.35-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Encryption Standard
256-bit AES
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 960GB UX10 ENTERPRISE SFF SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.