Shop AXIOM
Create Account
ALK42 - 4.2W Laser Kit for Pro and Elite CNCs
- Mfr # AX9-ALK42
- Zoro # G123521526
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX9-ALK42
- Zoro #
- G123521526
- UPC #
- 19907948520
- Country of Origin
- United States
Description
Download post processors at axiomprecision.com/post Engrave on wood, leather, acrylics, and many other materials. Cut thin and soft woods like balsa, basswood, and materials like foam, paper, cloth, and acrylics. Make incredible objects for projects or production-your creations are only limited by your imagination! Compatible with all AR Basic, Pro, and Elite machines (not compatible with Pro V6). The Axiom CNC laser by J Tech Photonics raises the bar in CNC accessory lasers with precision laser-trimmed regulators, 0.01 tuning resolution, digital isolation, soft start, ESD protection, and current limiting. Safety Features: - Key Switch: A key enables the laser and cannot be removed when on-great for limiting access - Remote Interlocks: Switch ensures laser shuts off if tilted or removed; includes E-Stop button - Power Fault Protection: Laser disables during power failure; press reset to resume - Emission Indicator: LED indicates when laser is active This kit has everything you need to get your laser up and running on your Axiom machine. Kit Includes: - 4.2W 445nm Laser in Custom Protective Housing and Mount - 2.5 Amp Adjustable Safety Compliant Laser Diode Driver - Power Adapter 12V 2.5A, US Style Plug - Laser Safety Goggles for 445nm Lasers - Laser Extension Cables Note: The laser unit does not allow for software variability of output intensity. Grayscale is not supported. This is the strongest available laser offered on the market. Current is set to the maximum level recommended by the manufacturer for high power while ensuring maximum lifetime.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.