Shop DEWALT
See all product information
Create Account
Laser, Grn, 150 ft
- Mfr # DCLE14361GB
- Zoro # G023355542
original price:Â $663.99 , new price: $542.99 , 18 percent off
new price:Â
$
542.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
64% more compact, Accurate performance, Charges in under 30 minutes, IP54-rated, Long range visibility, Mounting options, Precise positioning
Number of Planes
3
Mount Type
Hanging Hole, Magnetic, Tripod
Includes
(1) USB-C Rechargeable 3x360 Degrees Green Line Laser, Mounting Plate, Storage Case, USB to USB cable
Working Range with Detector - Maximum
330 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE14361GB
- Zoro #
- G023355542
- UPC #
- 0198706010819
- Country of Origin
- Viet Nam
- Features
- 64% more compact, Accurate performance, Charges in under 30 minutes, IP54-rated, Long range visibility, Mounting options, Precise positioning
- Number of Planes
- 3
- Mount Type
- Hanging Hole, Magnetic, Tripod
- Includes
- (1) USB-C Rechargeable 3x360 Degrees Green Line Laser, Mounting Plate, Storage Case, USB to USB cable
- Working Range with Detector - Maximum
- 330 ft
- Laser Projection
- Horizontal, Vertical
- Accuracy
- +/-1/8" @ 33 feet
- Item
- Laser
- Working Range without Detector - Maximum
- 150 ft
- Laser Beam Color
- Green
- Includes Batteries
- Batteries Included
- Number of Dots
- 0
- Number of Lines
- 0
- Leveling Type
- Pendulum Self-Leveling
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Fits Chest Size
- 64% more compact, Accurate performance, Charges in under 30 minutes, IP54-rated, Long range visibility, Mounting options, Precise positioning
Description
Laser, Accuracy +/-1/8 In. @ 33 feet, Features 64 Percent more compact, Accurate performance, Charges in under 30 minutes, IP54-rated, Long range visibility, Mounting options, Precise positioning, Includes (1) USB-C Rechargeable 3x360 Degrees Green Line Laser, Mounting Plate, Storage Case, USB to USB cable, Number of Planes 3, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 150 ft
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.