Zoro Homepage

Axiom 1000Base-Cu Sfp Passive Dac Twinax Cable Netgear Compatible 1M

  • Mfr # AGC761-AX

  • Zoro # G0666448


product price: $31.79
/ea

Key Features

Cable Type
Twinaxial
Cable Length
3.28 ft
Features
Passive
Connector on First End Details
(1) SFP Network - Male
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGC761-AX
Zoro #
G0666448
UPC #
8412801005689
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Cable Type
Twinaxial
Item
Network Cable
Features
Passive
Connector on First End Details
(1) SFP Network - Male
Device Supported
Network Device
Data Transfer Rate
1 Gbit/s
Connector on Second End Details
(1) SFP Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.