Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1000Base-Sx Sfp Transceiver For Ciena - Xcvr-000G85

  • Mfr # XCVR-000G85-AX

  • Zoro # G1880362


product price: $43.39
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCVR-000G85-AX
Zoro #
G1880362
UPC #
841280174339
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Fiber Optic Mode
Multi-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.